Shop All Furniture Covers
Classic Accessories
Montlake Square Lounge Seat Cushion Slipcover, Light Charcoal, 21"x21"
Mfr # 60-238-010801-RT
Zoro # G7291687
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21 in
- Length 21 in
- Color Light Charcoal
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 21 in x 21in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-238-010801-RT
- Zoro # G7291687
- UPC # 052963032529
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 21 in |
Length | 21 in |
Cover Dimensions | 21 in x 21in |
Height | 5 in |
Size | 21 in x 21in |
Details
Item | Cover,Slip,Sqr Lounge,Seat Cushion,Grey |
Color | Light Charcoal |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Sqr Lounge,Seat Cushion,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON PowerCut .325" Pitch, 0.58" Guage Saw Chain, 64 Drive Links (21LGX064G)
- ILC Replacement For Philips Icrp-4Psp54-90C (ICRP-4PSP54-90C)
- TECUMSEH Fuel Tank (35591A)
- GILMOUR Hose Shut-Off Valve Poly (800014-1001)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Porch Swing Cover, 56 x 25 x 32 in. (56-489-015101-EC)
- CLASSIC ACCESSORIES Madrona Waterproof Patio Cover, 125"x125"x36", Dark Cocoa (56-321-046601-RT)
- CLASSIC ACCESSORIES Ravenna Deep Seated Lounge Chair Cover, 42"x38", 2PK (55-422-015101-2PK)
- CLASSIC ACCESSORIES Heavy Duty Barbecue Grill Cover, Veranda, (56-306-011501-EC)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Heather Henna, 25"x22"x4" (60-091-016601-RT)
- CLASSIC ACCESSORIES White Chair Cover Two Pack, Mainland, 38"x (56-070-044601-2PK)
- HASTINGS HOME Hastings Home High Back Patio Chair Cushion, Red (281664BSR)
- Classic Accessories Furniture Covers