Shop All Furniture Covers
Classic Accessories
Montlake Square Lounge Seat Cushion Slipcover, Heather Indigo, 25"x25"
Mfr # 60-133-015501-RT
Zoro # G7291711
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 25 in
- Length 25 in
- Color Heather Indigo
- Material 93% Woven Polyester, 7% Cotton Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-133-015501-RT
- Zoro # G7291711
- UPC # 052963031096
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 25 in |
Length | 25 in |
Cover Dimensions | 25 in x 25 in |
Height | 5 in |
Size | 25 in x 25 in |
Details
Item | Cover,Slip,Sqr Lounge,Seat Cushion,Blue |
Shape | Rectangular |
Color | Heather Indigo |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Sqr Lounge,Seat Cushion,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Pressure Washer, 43 in L, 30 in W (GH-3004-0EGM)
- AMPCO SAFETY TOOLS Not Applicable Scoop Shovel, Aluminum Blade, 23 in L Yellow Fiberglass Handle (S-80FG)
- CHAPIN Nozzle Poly Adj (6-6003)
- KAMP-RITE TENT COT Insect Protection System, Tan, 78inLx38inH (KR-IPS)
- CLASSIC ACCESSORIES Veranda Round General Purpose Patio Furn (56-087-011501-00)
- CLASSIC ACCESSORIES Madrona Waterproof Patio Cover, 125"x125"x36", Dark Cocoa (56-321-046601-RT)
- CLASSIC ACCESSORIES Veranda Medium Bench Cover, 31"x62" (55-646-011501-00)
- CLASSIC ACCESSORIES Veranda Cover, Large, Sofa/Loveseat, 35"x90" (72932)
- CLASSIC ACCESSORIES Ravenna Round Air Conditioner Cover, Grey, 34"x34" (55-176-015101-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Lounge Chair/Loveseat Cushion Cover, 25 x 27 x 5 Inch, Dark Taupe (60-568-011001-EC)
- CLASSIC ACCESSORIES Montlake Contoured Dining Seat Cushion, Heather Grey, 20"x20" (62-006-HGREY-EC)
- Classic Accessories Patio Furniture