Shop All Furniture Covers
Classic Accessories
Montlake Square Lounge Seat Cushion Slipcover, Heather Indigo, 21"x21"
Mfr # 60-226-015501-RT
Zoro # G7291809
$32.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Square
- Width 21 in
- Length 21 in
- Color Heather Indigo
- Material 93% Woven Polyester, 7% Cotton Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 60-226-015501-RT
- Zoro # G7291809
- UPC # 052963032406
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 21 in |
Length | 21 in |
Cover Dimensions | 21 in x 21in |
Height | 5 in |
Size | 21 in x 21in |
Details
Item | Cover,Slip,Sqr Lounge,Seat Cushion,Blue |
Shape | Square |
Color | Heather Indigo |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Sqr Lounge,Seat Cushion,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPPY Hopkins SubZero 10 in. Bear Claw Ice Scraper, 10PK (16721)
- SEYMOUR MIDWEST Weed Scythe Blade, 24" (21424)
- GILMOUR Water Timer Mechanical (820054-1001)
- AIC REPLACEMENT PARTS New Tractor Steering Kit Fits John Deere L110 L120 L130 G110 (GY20491GEAR-HARDWARE)
- CLASSIC ACCESSORIES Square Air Conditioner Cover, Grey (55-189-015101-EC)
- CLASSIC ACCESSORIES Madrona Waterproof Patio Cover, 100"x80"x36", Dark Cocoa (56-319-026601-RT)
- CLASSIC ACCESSORIES Ravenna Bistro Patio Table/Chair Set Cover, Grey, 56"x56" (55-186-015101-EC)
- CLASSIC ACCESSORIES Madrona™ RainProof™ Offset Patio Umbrella Cover 13 Foot, 25"x25" (55-724-016601-RT)
- CLASSIC ACCESSORIES Double Handle Bar Cart Cover, 40 in L x 18 in D x 36 in H (55-799-031501-00)
- CLASSIC ACCESSORIES Ravenna Large Patio Loveseat Cover, 90"x35" (55-151-045101-EC)
- DUCK COVERS Elegant Swiss Coffee Patio Chaise Lounge Cover, 86"x36"x32" (LCE863432)
- Classic Accessories Furniture Covers