Shop All Furniture Covers
Classic Accessories
Montlake Square Lounge Seat Cushion Slipcover, Heather Henna, 25"x25"
Mfr # 60-105-016601-RT
Zoro # G7292332
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 25 in
- Length 25 in
- Color Heather Henna
- Material 93% Woven Polyester, 7% Cotton Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-105-016601-RT
- Zoro # G7292332
- UPC # 052963030815
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 25 in |
Length | 25 in |
Cover Dimensions | 25 in x 25 in |
Height | 5 in |
Size | 25 in x 25 in |
Details
Item | Cover,Slip,Sqr Lounge,Seat Cushion,Red |
Shape | Rectangular |
Color | Heather Henna |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Sqr Lounge,Seat Cushion,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Throtl/Choke (946-04556)
- BIRD-X Electronic Bird Repeller (BXP-PRO2-220)
- MTD Clip-Cleanout Tool (731-11421)
- SPECTRACIDE 3.5 lb. Granular Outdoor Only Fire Ant Killer (HG-96470)
- CLASSIC ACCESSORIES Ravenna XL Rect/Oval Table/Chair Cover, 130"x84" (55-156-055101-EC)
- CLASSIC ACCESSORIES Veranda Cover, Set, Bistro, Table/Chair, 56"x56" (71962)
- CLASSIC ACCESSORIES 96" x 19" Motorcycle Cover (65-036-040401-RT)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Chair Seat Cushion Cover, 18 x 18 x 2 Inch, Empire Blue (60-563-010501-EC)
- CLASSIC ACCESSORIES Veranda Cover, Small, Rec Ottoman/Side Table, 34"x24" (71992)
- CLASSIC ACCESSORIES Ravenna Medium Rect/Oval Table/Chair Cover, Grey, 90"x60" (55-154-035101-EC)
- CLASSIC ACCESSORIES Heavy Duty Barbecue Grill Cover, Veranda, (56-306-011501-EC)
- Classic Accessories Patio Furniture