Shop All Furniture Covers
Classic Accessories
Montlake Square Lounge Seat Cushion Slipcover, Heather Henna, 23"x23"
Mfr # 60-104-016601-RT
Zoro # G7292247
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 23 in
- Length 23 in
- Color Heather Henna
- Material 93% Woven Polyester, 7% Cotton Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-104-016601-RT
- Zoro # G7292247
- UPC # 052963030808
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 23 in |
Length | 23 in |
Cover Dimensions | 23 in x 23 in |
Height | 5 in |
Size | 23 in x 23 in |
Details
Item | Cover,Slip,Sqr Lounge Seat Cshion,Red |
Shape | Rectangular |
Color | Heather Henna |
Material | 93% Woven Polyester, 7% Cotton Cord |
Series | Montlake |
Description
Cover,Slip,Sqr Lounge Seat Cshion,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Fuel Cap-Carbon (BS-799585)
- PERKY-PET Food Hummingbird 2Lb (244SFB)
- E-Z UP Instant Shelter Heavy Duty Stakes, Q, PK4 (SHD3QRP4SGCB)
- ILC Replacement for Ezgo / Cushman / Textron Lift Straps FOR Trojan T105 Battery (LIFT STRAPS FOR TROJAN T105 BATTERY EZGO / CUSHMA)
- CLASSIC ACCESSORIES Veranda Beige Patio Chair Cover, 28"x32.5 (56-057-011501-00)
- CLASSIC ACCESSORIES Veranda Patio Rectangle/Oval Table Cover (56-311-061501-EC)
- CLASSIC ACCESSORIES Cover, Set, A-Frame Swing (55-965-011501-00)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Light Charcoal, 19"x4" (60-296-010801-RT)
- CLASSIC ACCESSORIES Veranda Cover, Fountain, 48"x48" (55-058-151501-00)
- CLASSIC ACCESSORIES Terrazzo Round Ottoman Cover, Medium, Sand, 32"x32" (55-911-032001-EC)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Heather Henna, 25"x22"x4" (60-091-016601-RT)
- Classic Accessories Patio Furniture