Shop All Furniture Covers
Classic Accessories
Montlake Square Lounge Seat Cushion Slipcover, Heather Henna, 21"x21"
Mfr # 60-214-016601-RT
Zoro # G7292280
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 21 in
- Length 21 in
- Color Heather Henna
- Material 93% Woven Polyester, 7% Cotton Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-214-016601-RT
- Zoro # G7292280
- UPC # 052963032284
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 21 in |
Length | 21 in |
Cover Dimensions | 21 in x 21in |
Height | 5 in |
Size | 21 in x 21in |
Details
Item | Cover,Slip,Sqr Lounge,Seat Cushion,Red |
Shape | Rectangular |
Color | Heather Henna |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Sqr Lounge,Seat Cushion,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLEX Pan Feed Rubber 2 Quart (HP-1)
- NABCO Everwave American Drape Flags: Style G (AF24-G)
- W W MANUFACTURING Digging Tool Sod Cutter, 12 in L (48)
- LIPPERT COMPONENTS Lippert 678027 Solid Step - Quad, 30" Door Width (791575)
- CLASSIC ACCESSORIES Veranda Large Cover Set For Round Table/Chair, Antique Beige, 96"x96" (55-462-041501-00)
- CLASSIC ACCESSORIES Cover, Ping Pong Table (55-826-011501-00)
- CLASSIC ACCESSORIES Veranda Medium Cover Set For Round Table/Chair, Antique Beige, 72"x72" (55-461-031501-00)
- CLASSIC ACCESSORIES 100" x 35" Motorcycle Cover (65-037-050401-RT)
- CLASSIC ACCESSORIES Veranda Cover, Round Stand Up Patio Heater, 36"x36" (73112)
- CLASSIC ACCESSORIES Veranda High Back Dining Chair Cover, 35"x28", 4PK (78932-4PK)
- MODERN LEISURE Monterey Patio Bar Table & Chair Set Cover, 66 in. L x 64 in. W x 34 in. H, Beige (2915)
- Classic Accessories Furniture Covers