Shop All Furniture Covers
Classic Accessories
Montlake Square Lounge Seat Cushion Slipcover, Heather Fern, 25"x25"
Mfr # 60-049-011101-RT
Zoro # G7291048
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 25 in
- Length 25 in
- Color Heather Fern
- Material 93% Woven Polyester, 7% Cotton Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-049-011101-RT
- Zoro # G7291048
- UPC # 052963030259
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 25 in |
Length | 25 in |
Cover Dimensions | 25 in x 25 in |
Height | 5 in |
Size | 25 in x 25 in |
Details
Item | Cover,Slip,Sqr. Lounge,Seat Cshion,Green |
Shape | Round |
Color | Heather Fern |
Material | 93% Woven Polyester, 7% Cotton Cord |
Series | Montlake |
Description
Cover,Slip,Sqr. Lounge,Seat Cshion,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Heavy Duty 4000 psi Water Electric Pressure Washer (GC-4004-0MEW1)
- GEMPLERS Defoamer (365 1 GAL / 13656041)
- JOBES FRUIT & CITRUS FOOD 4# (09226)
- XPOSE SAFETY Heavy Duty 30 Mil Tarp, Clear, Vinyl (CVT30-820)
- CLASSIC ACCESSORIES Ravenna Large Patio Day Chaise Lounge Cover Cover, 80"x36" (55-163-045101-EC)
- CLASSIC ACCESSORIES Ravenna Deep Seated Lounge Chair Cover, 42"x38", 2PK (55-422-015101-2PK)
- CLASSIC ACCESSORIES OverDrive RV Windshield Cover, White, 80"x33" (80-418-222801-RT)
- CLASSIC ACCESSORIES Cover, Set, A-Frame Swing (55-965-011501-00)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Antique Beige, 25"x4" (60-005-010301-RT)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Ping Pong Table Cover, 60 x 28 x 63 in. (56-488-015101-EC)
- DUCK COVERS Elegant Swiss Coffee Patio Rectangle Table Set Cover, 127"x84"x32" (LTO12784)
- Classic Accessories Furniture Covers