Shop All Furniture Covers
Classic Accessories
Montlake Square Lounge Seat Cushion Slipcover, Heather Fern, 21"x21"
Mfr # 60-190-011101-RT
Zoro # G7291127
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21 in
- Length 21 in
- Color Heather Fern
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 21 in x 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-190-011101-RT
- Zoro # G7291127
- UPC # 052963032048
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 21 in |
Length | 21 in |
Cover Dimensions | 21 in x 21 in |
Height | 5 in |
Size | 21 in x 21 in |
Details
Item | Cover,Slip,Sqr. Lounge,Seat Cshion,Green |
Color | Heather Fern |
Material | 93% Woven Polyester, 7% Cotton Cord |
Series | Montlake |
Description
Cover,Slip,Sqr. Lounge,Seat Cshion,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNA-GLO 1-Burner Charcoal Grill (DGN576DNC-D)
- CONTROL SOLUTIONS D-Fense SC, 16oz (82002475)
- PLUG Electric scooter, City (S801)
- MTD Lever-6 Speed Cont (731-08743B)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Chair Seat Cushion Cover, 18 x 18 x 2 Inch, Empire Blue (60-563-010501-EC)
- CLASSIC ACCESSORIES Veranda Deep Seated Patio Sofa/Loveseat (55-414-041501-2PK)
- CLASSIC ACCESSORIES Cover, Box, Deck, 48" (55-705-011501-00)
- CLASSIC ACCESSORIES Veranda Large Conversation Set Cover, 102"x72" (55-883-041501-00)
- CLASSIC ACCESSORIES Double Handle Bar Cart Cover, 40 in L x 18 in D x 36 in H (55-799-031501-00)
- CLASSIC ACCESSORIES Veranda X-Large Conversation Set Cover, 142"x72" (55-884-051501-00)
- DUCK COVERS Elegant Swiss Coffee Patio Square Table Set Cover, 76"L x 76"W x 32"H (LTS07676)
- Classic Accessories Patio Furniture