Shop All Furniture Covers
Classic Accessories
Montlake Square Lounge Seat Cushion Slipcover, Heather Fern, 19"x19"
Mfr # 60-255-011101-RT
Zoro # G7291133
original price:
$28.39
9% off
new price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19 in
- Length 19 in
- Color Heather Fern
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 19 in x 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-255-011101-RT
- Zoro # G7291133
- UPC # 052963032697
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 19 in |
Length | 19 in |
Cover Dimensions | 19 in x 19 in |
Height | 5 in |
Size | 19 in x 19 in |
Details
Item | Cover,Slip,Sqr. Lounge,Seat Cshion,Green |
Color | Heather Fern |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Sqr. Lounge,Seat Cshion,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO VINYL INSERT 1IN X 25FT WHITE (25103)
- PURE GARDEN 9-Foot Outdoor Patio Umbrella, Red (50-101-R)
- RAPALA X-Rap® Magnum® 30 Redhead UV (XRMAG30RHU)
- SPECTRACIDE MALATHION SPRAY CONC 32OZ (HG-30900)
- CLASSIC ACCESSORIES Ravenna Rack Log Cover, 8 ft, 98"x26" (55-172-045101-EC)
- CLASSIC ACCESSORIES Veranda Bar Chair/Stool Cover, 30"x28", 4PK (55-642-011501-4PK)
- CLASSIC ACCESSORIES Madrona Waterproof Patio Cover, 125"x125"x36", Dark Cocoa (56-321-046601-RT)
- CLASSIC ACCESSORIES Terrazzo Chaise Lounge Cover, Large, Sand, 88"x36.5" (55-990-042001-EC)
- CLASSIC ACCESSORIES Ravenna Patio Furniture, 140 in L x 70 in W x 30 in H (55-908-055101-EC)
- CLASSIC ACCESSORIES Outdoor Chair Furniture Cover (VE383588)
- DUCK COVERS Essential Tan Patio Canopy Swing Cover, 90" (ECS926258)
- Classic Accessories Patio Furniture