Shop All Furniture Covers
Classic Accessories
Montlake Square Lounge Seat Cushion Slipcover, Antique Beige, 21"x21"
Mfr # 60-178-010301-RT
Zoro # G7291002
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 21 in
- Length 21 in
- Color Antique Beige
- Material 93% Woven Polyester, 7% Cotton Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-178-010301-RT
- Zoro # G7291002
- UPC # 052963031928
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 21 in |
Length | 21 in |
Cover Dimensions | 21 in x 21in |
Height | 5 in |
Size | 21 in x 21in |
Details
Item | Cover,Slip,Sqr Lounge,Seat Cushion,Beige |
Shape | Rectangular |
Color | Antique Beige |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Sqr Lounge,Seat Cushion,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MARK EDGING LAWN IND35/8""X20' (23920)
- CORONA TOOLS Razor Tooth Saw Blade For RS 7265 (AC 7265)
- MTD Bearing-Steering Shaft (731-10618)
- A & I PRODUCTS Micro-Rib V-Belt (57.5") 28.75" x2" x1" (A-575K12)
- CLASSIC ACCESSORIES White Table Cover, Mainland, 108"x82"x23" (56-061-044601-EC)
- CLASSIC ACCESSORIES Montlake Contoured Dining Seat Cushion, Antique Beige, 20"x20" (62-006-BEIGE-EC)
- CLASSIC ACCESSORIES Ravenna Large Patio Day Chaise Lounge Cover Cover, 80"x36" (55-163-045101-EC)
- CLASSIC ACCESSORIES Veranda Cover, Set, XL, Rect/Oval, Table/Chair, 130"x84" (70942)
- CLASSIC ACCESSORIES Stack Chair Cover Trzzo (58972)
- CLASSIC ACCESSORIES 100" x 35" Motorcycle Cover (65-037-050401-RT)
- SHIELD-PLATINUM 52 in. Round Fire Table Cover (SH460448)
- Classic Accessories Furniture Covers