Shop All Furniture Covers
Classic Accessories
Montlake Square Dining Seat Slipcover, Light Charcoal, 17"x17"
Mfr # 60-149-010801-RT
Zoro # G7291529
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17 in
- Length 17 in
- Color Light Charcoal
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 17 in x 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-149-010801-RT
- Zoro # G7291529
- UPC # 052963031256
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 17 in |
Length | 17 in |
Cover Dimensions | 17 in x 17 in |
Height | 3 in |
Size | 17 in x 17 in |
Details
Item | Cover,Slip,Sqr Dining Seat,Grey |
Color | Light Charcoal |
Material | 93% Woven Polyester, 7% Cotton Cord |
Series | Montlake |
Description
Cover,Slip,Sqr Dining Seat,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO MARINE Hatch Tape 8'L x "H x "W - Black (V30-0744B8-2)
- LOGO BRANDS UConn Husky CB Canopy (226-42C)
- MTD Cover-Deck Belt 46 (783-08547-0637)
- MARQUEE PROTECTION 8 in. Plastic Plant Label, 10PK (MA3857425)
- CLASSIC ACCESSORIES Brown Smoker Cover, Elkridge, 21"x16"x39" (56-272-046601-EC)
- CLASSIC ACCESSORIES Veranda Large Conversation Set Cover, 102"x72" (55-883-041501-00)
- CLASSIC ACCESSORIES Stack Chair Cover Trzzo (58972)
- CLASSIC ACCESSORIES Montlake Dining Seat Cushion Slipcover, Heather Indigo, 20"x20" (60-136-015501-RT)
- CLASSIC ACCESSORIES Ravenna Medium Round Table/Chair Cover, 84"x84" (55-709-035101-EC)
- CLASSIC ACCESSORIES Veranda Cover, Set, XL, Round, Table/Chair, Antique Beige, 84"x84" (55-700-031501-00)
- MODERN LEISURE Renaissance Patio Loveseat Cover, 66 in. L x 4 in. W x 39 in. H, Gray (3023)
- Classic Accessories Furniture Covers