Shop All Furniture Covers
Classic Accessories
Montlake Square Dining Seat Slipcover, Heather Indigo, 19"x19"
Mfr # 60-123-015501-RT
Zoro # G7291398
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Width 19 in
- Length 19 in
- Color Heather Indigo
- Material 93% Woven Polyester, 7% Cotton Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-123-015501-RT
- Zoro # G7291398
- UPC # 052963030990
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 19 in |
Length | 19 in |
Cover Dimensions | 19 in x 19 in |
Height | 3 in |
Size | 19 in x 19 in |
Details
Item | Cover,Slip,Sqr Dining Seat,Blue |
Shape | Round |
Color | Heather Indigo |
Material | 93% Woven Polyester, 7% Cotton Cord |
Series | Montlake |
Description
Cover,Slip,Sqr Dining Seat,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Micro-Rib V-Belt (36.0") 15.5" x3.5" x0.5" (A-360J6)
- RAIN BIRD Mounting Clip, 1/4 In Tubng, Blk, Vnyl, PK10 (MCLIP10PS)
- TURFLON Turflow Ester 1/2Pt (LG5512)
- PREST-O-FIT Prest-O-Fit 5-0263 Decorian 3-Piece RV Rug Set - Peppercorn (5-0263)
- CLASSIC ACCESSORIES Veranda X-Large Conversation Set Cover, 142"x72" (55-884-051501-00)
- CLASSIC ACCESSORIES Veranda Cover, Chair, Double Wide Patio, Rocking, 42.5"x52.5" (55-874-011501-00)
- CLASSIC ACCESSORIES TERRAZZO 72"" TABLE COVER (58242)
- CLASSIC ACCESSORIES Veranda Bag, Patio Cushion/Cover Storage, Antique Beige, 62"x22" (55-648-051501-00)
- CLASSIC ACCESSORIES Cover, Swing, Porch (55-972-011501-00)
- CLASSIC ACCESSORIES Madrona Waterproof 72 Inch Patio Bistro Table & Chair Set Cover (56-325-026601-RT)
- CLASSIC ACCESSORIES Madrona™ RainProof™ Patio Umbrella Cover 11 Foot, 23.5"x23.5" (55-723-046601-RT)
- Classic Accessories Patio Furniture