Shop All Furniture Covers
Classic Accessories
Montlake Square Dining Seat Cushion Slipcover, Light Charcoal, 21"x21"
Mfr # 60-155-010801-RT
Zoro # G7291599
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21 in
- Length 21 in
- Color Light Charcoal
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 21 in x 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-155-010801-RT
- Zoro # G7291599
- UPC # 052963031317
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 21 in |
Length | 21 in |
Cover Dimensions | 21 in x 21 in |
Height | 3 in |
Size | 21 in x 21 in |
Details
Item | Cover,Slip,Sqr Dining Seat Cushion,Grey |
Color | Light Charcoal |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Sqr Dining Seat Cushion,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Engine Cvr Rr (753-08370)
- AFTERMARKET New Fuel Pump fits John Deere 3800 Telehandler 6310 6320 RE509530 (FSG60-0002)
- BLACK GOLD African Violet Mix 8qt (GL61100512701)
- GARDENA HOSE/ACCSRY CON 5/8&1/2"" (39044)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Antique Beige, 25"x4" (60-007-010301-RT)
- CLASSIC ACCESSORIES Veranda Bag, Patio Cushion/Cover Storage, Antique Beige, 62"x22" (55-648-051501-00)
- CLASSIC ACCESSORIES Tan Globe Fire Pit Cover, Veranda, 30"x36" (55-986-031501-00)
- CLASSIC ACCESSORIES 100" x 35" Motorcycle Cover (65-037-050401-RT)
- CLASSIC ACCESSORIES Ravenna Patio Bar Table and Chair Set Cover, 66 x 66 x 34 in. (56-480-015101-EC)
- CLASSIC ACCESSORIES Veranda Cover, Large, Flat Top Griddle, 22"x63" (55-775-045101-00)
- DUCK COVERS Ultimate Mocha Patio Offset Umbrella Cover, Ultima, 34"x34" (UUM10134)
- Classic Accessories Patio Furniture