Shop All Furniture Covers
Classic Accessories
Montlake Square Dining Seat Cushion Slipcover, Light Charcoal, 19"x19"
Mfr # 60-151-010801-RT
Zoro # G7291477
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 19 in
- Length 19 in
- Color Light Charcoal
- Material 93% Woven Polyester, 7% Cotton Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-151-010801-RT
- Zoro # G7291477
- UPC # 052963031270
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 19 in |
Length | 19 in |
Cover Dimensions | 19 in x 19 in |
Height | 3 in |
Size | 19 in x 19 in |
Details
Item | Cover,Slip,Sqr Dining Seat Cushion,Grey |
Shape | Square |
Color | Light Charcoal |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Sqr Dining Seat Cushion,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOTOOL FloTool 11909/11905 Rhino Ramp, 12,000 lb Weight Capacity, Plastic (11909/11905)
- GARDENCONTROL 5 lbs Rectangular Cement Planter (GA2546501)
- MANPLOW Snow Pusher, Blade 48" W, HDPE, 8 lb. (RevX48)
- ILC Replacement for Ezgo / Cushman / Textron 629341 (629341 EZGO / CUSHMAN / TEXTRON)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Antique Beige, 23"x4" (60-004-010301-RT)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Deck Box Cover, 55 x 27 x 24 in. (56-481-015101-EC)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey Class B RV Cover, 20 ft - 23 ft (80-471-153101-EX)
- CLASSIC ACCESSORIES Patio Lounge Back Cushion Cover, 21x15x4", Heather Henna (60-556-016601-RT)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Light Charcoal, 19"x4" (60-296-010801-RT)
- CLASSIC ACCESSORIES Montlake Contoured Dining Seat Cushion, Antique Beige, 20"x20" (62-006-BEIGE-EC)
- CLASSIC ACCESSORIES Classic Accessories 8009861 Brown Polyester Coffee Table Cover; 18 x 25 x 48 in. (8009861)
- Classic Accessories Patio Furniture