Shop All Furniture Covers
Classic Accessories
Montlake Square Dining Seat Cushion Slipcover, Heather Indigo, 21"x21"
Mfr # 60-127-015501-RT
Zoro # G7291571
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 21 in
- Length 21 in
- Color Heather Indigo
- Material 93% Woven Polyester, 7% Cotton Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-127-015501-RT
- Zoro # G7291571
- UPC # 052963031034
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 21 in |
Length | 21 in |
Cover Dimensions | 21 in x 21 in |
Height | 3 in |
Size | 21 in x 21 in |
Details
Item | Cover,Slip,Sqr Dining Seat Cshion,Blue |
Shape | Rectangular |
Color | Heather Indigo |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Sqr Dining Seat Cshion,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Shroud #2 Cylinder (62 424 13-S)
- FLOWTRON Flowtron BF-130 Replacement Bulb for FC-7800B & FC-8800B (BF-130)
- BRIGGS & STRATTON Rewind Starter (695287)
- CHAMPION IRRIGATION VALV+UNION WATER1""A SIPH (466-100Y)
- CLASSIC ACCESSORIES Ravenna Medium Patio Day Chaise Lounge Cover, 68"x36" (55-162-035101-EC)
- CLASSIC ACCESSORIES White Chair Cover Two Pack, Mainland, 38"x (56-070-044601-2PK)
- CLASSIC ACCESSORIES Madrona Waterproof Patio Cover, 125"x125"x36", Dark Cocoa (56-321-046601-RT)
- CLASSIC ACCESSORIES Veranda Cover, Large, Sofa/Loveseat, 35"x90" (72932)
- CLASSIC ACCESSORIES Veranda Large Round Ottoman/Coffee Table Cover, 36"x36" (55-856-041501-00)
- CLASSIC ACCESSORIES Fire Pit/Log Rack Cover, 4 ft (55-171-025101-EC)
- DUCK COVERS Duck Covers RFPS3232 Soteria Rainproof Fire Pit Cover Grey (RFPS3232)
- Classic Accessories Patio Furniture