Shop All Furniture Covers
Classic Accessories
Montlake Square Dining Seat Cushion Slipcover, Heather Indigo, 17"x17"
Mfr # 60-121-015501-RT
Zoro # G7291608
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17 in
- Length 17 in
- Color Heather Indigo
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 17 in x 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-121-015501-RT
- Zoro # G7291608
- UPC # 052963030976
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 17 in |
Length | 17 in |
Cover Dimensions | 17 in x 17 in |
Height | 3 in |
Size | 17 in x 17 in |
Details
Item | Cover,Slip,Sqr Dining Seat Cshion,Blue |
Color | Heather Indigo |
Material | 93% Woven Polyester, 7% Cotton Cord |
Series | Montlake |
Description
Cover,Slip,Sqr Dining Seat Cshion,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST AIR TECH/IMPORT 24x100 12MeshHDW Cloth (308246B)
- BRIGGS & STRATTON Grommet, Fuel Gauge (5022917X1SM)
- MR BAR B Q PRODUCTS GZ 18 Nyl Grill Brush (00394TVN)
- BRIGGS & STRATTON Tank, 2 Qt Hydraulic (5023345SM)
- CLASSIC ACCESSORIES OverDrive RV Windshield Cover, White, 80"x33" (80-418-222801-RT)
- CLASSIC ACCESSORIES Ravenna Round Air Conditioner Cover, Grey, 34"x34" (55-176-015101-EC)
- CLASSIC ACCESSORIES Veranda Medium Rectnngle/Oval Table/Chair Cover, Antique Beige, 90"x60" (55-458-031501-00)
- CLASSIC ACCESSORIES Madrona RainProof Deep Seated Patio Loveseat Cover, 88"x40"x31" (55-744-046601-RT)
- CLASSIC ACCESSORIES Ravenna Rectangular/Oval Patio Table Cover, 72" L x 44" W x 23" H (56-043-045101-EC)
- CLASSIC ACCESSORIES Cover Bonanza 84 x 48 x 48 Inch ATV Cover (15-122-050401-RT)
- CLASSIC ACCESSORIES Veranda Large Lounge Chair Cover, 37"x38", 4PK (70912-4PK)
- Classic Accessories Patio Furniture