Shop All Furniture Covers
Classic Accessories
Montlake Square Dining Seat Cushion Slipcover, Heather Henna, 21"x21"
Mfr # 60-099-016601-RT
Zoro # G7292238
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21 in
- Length 21 in
- Color Heather Henna
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 21 in x 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-099-016601-RT
- Zoro # G7292238
- UPC # 052963030754
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 21 in |
Length | 21 in |
Cover Dimensions | 21 in x 21 in |
Height | 3 in |
Size | 21 in x 21 in |
Details
Item | Cover,Slip,Sqr Dining Seat Cushion,Red |
Color | Heather Henna |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Sqr Dining Seat Cushion,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Adapter-Blade 25Mm (748-04082)
- XPOSE SAFETY 10 ft x 20 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-1020-X)
- LOCKEY USA Mechanical Keyless Surface Mount Gate Lock, Single Sided, Jet Black (GL2JBMG)
- FORTEX FORTIFLEX Bucket Flat-Sided Red 20Qt (FB-120R)
- CLASSIC ACCESSORIES Veranda Standard Dining Patio Chair Cover, 31"x28", 2PK (78912-2PK)
- CLASSIC ACCESSORIES Ravenna Small Patio Loveseat Cover, Grey, 60"x35" (55-149-025101-EC)
- CLASSIC ACCESSORIES Cover, Pyramid Torch, Patio Heater, Beige (55-341-011501-00)
- CLASSIC ACCESSORIES Veranda Large Conversation Set Cover, 102"x72" (55-883-041501-00)
- CLASSIC ACCESSORIES Ravenna Cover, Sofa, Curved, Modular, Sectional, Grey, 92"x36" (55-827-015101-EC)
- CLASSIC ACCESSORIES OverDrive Tan RV Captain-Style Seat Cover 2 Pack O, 14"x6" (80-421-011002-RT)
- DUCK COVERS Ultimate Mocha Patio Loveseat Cover, 70"W x 38"D x 35"H (ULV704135)
- Classic Accessories Furniture Covers