Shop All Furniture Covers
Classic Accessories
Montlake Square Dining Seat Cushion Slipcover, Heather Henna, 19"x19"
Mfr # 60-095-016601-RT
Zoro # G7292201
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 19 in
- Length 19 in
- Color Heather Henna
- Material 93% Woven Polyester, 7% Cotton Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-095-016601-RT
- Zoro # G7292201
- UPC # 052963030716
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 19 in |
Length | 19 in |
Cover Dimensions | 19 in x 19 in |
Height | 3 in |
Size | 19 in x 19 in |
Details
Item | Cover,Slip,Sqr Dining Seat Cushion,Red |
Shape | Rectangular |
Color | Heather Henna |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Sqr Dining Seat Cushion,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOSSER LEE Soil Covr White Snd 5Lb (ML1111)
- LIFETIME Lifetime® 18" Orange Slam-It Basketball Rim and Net (5820)
- GASPO Child's Sandbox with Roof (Felix)
- DIVERSITECH DiversiTech EP2436-2 EcoPad Black Plastic Equipment Pads - 24" x 36" x 2" (EP2436-2)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Deck Box Cover, 55 x 27 x 24 in. (56-481-015101-EC)
- CLASSIC ACCESSORIES Madrona Waterproof 72 Inch Patio Bistro Table & Chair Set Cover (56-325-026601-RT)
- CLASSIC ACCESSORIES Veranda Large Tall Round Patio /Chair Set Cover, 96"x96" (55-781-041501-00)
- CLASSIC ACCESSORIES Terrazzo Rect/Oval Table/Chair Set Cover, Medium, Sand, 90"x60" (58252-EC)
- CLASSIC ACCESSORIES Ravenna Cover, Deep Seatd Corner, Sctnal, Grey, 42"x42" (55-426-055101-EC)
- CLASSIC ACCESSORIES Cover, Box, Deck, 48" (55-705-011501-00)
- CLASSIC ACCESSORIES Ravenna Deep Seated Patio Lounge Chair Cover, Grey, 42"x38" (55-422-015101-EC)
- Classic Accessories Patio Furniture