Shop All Furniture Covers
Classic Accessories
Montlake Square Dining Seat Cushion Slipcover, Heather Henna, 17"x17"
Mfr # 60-093-016601-RT
Zoro # G7292253
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17 in
- Length 17 in
- Color Heather Henna
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 17 in x 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-093-016601-RT
- Zoro # G7292253
- UPC # 052963030693
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 17 in |
Length | 17 in |
Cover Dimensions | 17 in x 17 in |
Height | 3 in |
Size | 17 in x 17 in |
Details
Item | Cover,Slip,Sqr Dining Seat Cushion,Red |
Color | Heather Henna |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Sqr Dining Seat Cushion,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Single Row/Medicine Ball, Tree, Upto 5 (MBR1)
- BRIGGS & STRATTON ROD-PUSH (692011)
- GENERAC Recoil (0J58620170)
- TREND Game, Match Me, Numbers, 0-10 (TEPT58102)
- CLASSIC ACCESSORIES Veranda Cover, Chair, Double Wide Patio, Rocking, 42.5"x52.5" (55-874-011501-00)
- CLASSIC ACCESSORIES Cover, Patio Umbrella, Beige (78902)
- CLASSIC ACCESSORIES Madrona Waterproof Bar Height Chair Cover 26 Inch, Dark Cocoa (56-315-016601-RT)
- CLASSIC ACCESSORIES Ravenna Bistro Patio Table/Chair Set Cover, Grey, 56"x56" (55-186-015101-EC)
- CLASSIC ACCESSORIES Veranda Steamer Chaise/Deck Chair Cover, 65"x25" (55-583-141501-00)
- CLASSIC ACCESSORIES Cover, Swing, Porch (55-972-011501-00)
- CLASSIC ACCESSORIES Ravenna High Back Patio Chair Cover, 35"x28", 4PK (55-144-015101-4PK)
- Classic Accessories Patio Furniture