Shop All Furniture Covers
Classic Accessories
Montlake Square Dining Seat Cushion Slipcover, Heather Grey, 21"x21"
Mfr # 60-071-011001-RT
Zoro # G7291580
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21 in
- Length 21 in
- Color Heather Grey
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 21 in x 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-071-011001-RT
- Zoro # G7291580
- UPC # 052963030471
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 21 in |
Length | 21 in |
Cover Dimensions | 21 in x 21 in |
Height | 3 in |
Size | 21 in x 21 in |
Details
Item | Cover,Slip,Sqr Dining Seat Cshion,Grey |
Color | Heather Grey |
Material | 93% Woven Polyester, 7% Cotton Cord |
Series | Montlake |
Description
Cover,Slip,Sqr Dining Seat Cshion,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bracket-Stop (703-2559-0637)
- CORE TARPS 20 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-12X20)
- ZORO SELECT 19 ft 10 in x 29 ft 4 in Standard Duty 3.2 Mil Tarp, Blue, Polyethylene (22JC30)
- JOBES PLANT FOOD SPIKES 50PK (06528)
- CLASSIC ACCESSORIES Outdoor TV Cover, 51" (55-793-191501-00)
- CLASSIC ACCESSORIES Ravenna Patio Bar Table and Chair Set Cover, 66 x 66 x 34 in. (56-480-015101-EC)
- CLASSIC ACCESSORIES Veranda Medium Rectnngle/Oval Table/Chair Cover, Antique Beige, 90"x60" (55-458-031501-00)
- CLASSIC ACCESSORIES OverDrive RV Windshield Cover, White, 80"x33" (80-418-222801-RT)
- CLASSIC ACCESSORIES Veranda Large Tall Round Patio /Chair Set Cover, 96"x96" (55-781-041501-00)
- CLASSIC ACCESSORIES Ravenna Square Patio Table Cover, Large (56-045-045101-EC)
- CLASSIC ACCESSORIES Cover, Chair, Med, Lounge (55-643-011501-00)
- Classic Accessories Patio Furniture