Shop All Furniture Covers
Classic Accessories
Montlake Square Dining Seat Cushion Slipcover, Heather Grey, 19"x19"
Mfr # 60-067-011001-RT
Zoro # G7291623
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19 in
- Length 19 in
- Color Heather Grey
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 19 in x 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-067-011001-RT
- Zoro # G7291623
- UPC # 052963030433
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 19 in |
Length | 19 in |
Cover Dimensions | 19 in x 19 in |
Height | 3 in |
Size | 19 in x 19 in |
Details
Item | Cover,Slip,Sqr Dining Seat Cshion,Grey |
Color | Heather Grey |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Sqr Dining Seat Cshion,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBZERO Ice Scraper, 4" Head Width (14120)
- OGILVIE Ogilvie Water Heater 20" (3410-20)
- E-Z UP Portable Shelter, 20 ft L, Polyester (END3A20KMCRB)
- BIRD BARRIER Bat Removal Cone, Animal Control, 6in. (N8-PC30)
- CLASSIC ACCESSORIES Veranda Patio Rectangle/Oval Table Cover (56-311-061501-EC)
- CLASSIC ACCESSORIES Madrona Waterproof Patio Cover, 100"x80"x36", Dark Cocoa (56-319-026601-RT)
- CLASSIC ACCESSORIES StormPro Heavy Duty Barbecue Cover, 70"L X 30"D x 48"H (56-279-051001-EC)
- CLASSIC ACCESSORIES Veranda Cover, Large, Day Chaise Lounge, 80"x36" (71972)
- CLASSIC ACCESSORIES Montlake Patio Chaise Slipcover, Heather Henna, 80"x26" (56-017-056601-RT)
- CLASSIC ACCESSORIES Veranda Offset Smoker Cover (56-310-011501-EC)
- CLASSIC ACCESSORIES Terrazzo Round Ottoman Cover, Medium, Sand, 32"x32" (55-911-032001-EC)
- Classic Accessories Furniture Covers