Shop All Furniture Covers
Classic Accessories
Montlake Square Dining Seat Cushion Slipcover, Heather Grey, 17"x17"
Mfr # 60-065-011001-RT
Zoro # G7291547
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 17 in
- Length 17 in
- Color Heather Grey
- Material 93% Woven Polyester, 7% Cotton Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-065-011001-RT
- Zoro # G7291547
- UPC # 052963030419
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 17 in |
Length | 17 in |
Cover Dimensions | 17 in x 17 in |
Height | 3 in |
Size | 17 in x 17 in |
Details
Item | Cover,Slip,Sqr Dining Seat Cushion,Grey |
Shape | Square |
Color | Heather Grey |
Material | 93% Woven Polyester, 7% Cotton Cord |
Series | Montlake |
Description
Cover,Slip,Sqr Dining Seat Cushion,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Champion Sports Playground Ball, 13", Red (PG13RD)
- CHAPIN 80 lb. capacity Broadcast Spreader (8201A)
- BRIGGS & STRATTON Pre-Cleaner (273638S)
- MTD Head Asm Comp (841-013303S)
- CLASSIC ACCESSORIES Terrazzo Chaise Lounge Cover, Large, Sand, 88"x36.5" (55-990-042001-EC)
- CLASSIC ACCESSORIES Montlake Dining Seat Cushion Slipcover, Heather Indigo, 20"x20" (60-136-015501-RT)
- CLASSIC ACCESSORIES Veranda Large Cover Set For Round Table/Chair, Antique Beige, 96"x96" (55-462-041501-00)
- CLASSIC ACCESSORIES Ravenna Large Square Patio Ottoman/Table Cover, 28"x28" (55-169-045101-EC)
- CLASSIC ACCESSORIES Cover, Med, Chaise Lounge (78952)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Chaise Cushion Cover, 80 x 26 x 3 Inch, Dark Taupe (60-574-011001-EC)
- CLASSIC ACCESSORIES Ravenna Patio Bar Table and Chair Set Cover, 66 x 66 x 34 in. (56-480-015101-EC)
- Classic Accessories Furniture Covers