Shop All Furniture Covers
Classic Accessories
Montlake Square Dining Seat Cushion Slipcover, Antique Beige, 19"x19"
Mfr # 60-011-010301-RT
Zoro # G7291057
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19 in
- Length 19 in
- Color Antique Beige
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 19 in x 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-011-010301-RT
- Zoro # G7291057
- UPC # 052963029871
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 19 in |
Length | 19 in |
Cover Dimensions | 19 in x 19 in |
Height | 3 in |
Size | 19 in x 19 in |
Details
Item | Cover,Slip,Sqr. Dining Seat Cshion,Beige |
Color | Antique Beige |
Material | 93% Woven Polyester, 7% Cotton Cord |
Series | Montlake |
Description
Cover,Slip,Sqr. Dining Seat Cshion,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 40 ft x 60 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-4060-X)
- ILC Replacement for Ezgo / Cushman / Textron Brake Drum HUB Model FOR Year 2017 (BRAKE DRUM HUB MODEL FOR YEAR 2017 EZGO / CUSHMA)
- BRIGGS & STRATTON Scraper & Flights Kit (1687806)
- HARRIS 360 Upside Down Any Angle Sprayer 32 Oz (360-32S)
- CLASSIC ACCESSORIES Large Rectangle Bar Table/Chair Set Cover (55-907-041501-00)
- CLASSIC ACCESSORIES 58" Grill Cover (56-397-030401-RT)
- CLASSIC ACCESSORIES Ravenna Square Patio Table Cover, Large (56-045-045101-EC)
- CLASSIC ACCESSORIES Veranda Medium Round Table Cover, 36"x36" (55-568-011501-00)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Chaise Cushion Cover, 80 x 26 x 3 Inch, Dark Taupe (60-574-011001-EC)
- CLASSIC ACCESSORIES Veranda Medium Bench Cover, 31"x62" (55-646-011501-00)
- DUCK COVERS Ultimate Brown Patio Hot Tub Cover Cap, 86"W x 86"D x 14"H (UHT888814)
- Classic Accessories Patio Furniture