Shop All Furniture Covers
Classic Accessories
Montlake Square Dining Seat Cushion Slipcover, Antique Beige, 17"x17"
Mfr # 60-009-010301-RT
Zoro # G7290899
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17 in
- Length 17 in
- Color Antique Beige
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 17 in x 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-009-010301-RT
- Zoro # G7290899
- UPC # 052963029857
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 17 in |
Length | 17 in |
Cover Dimensions | 17 in x 17 in |
Height | 3 in |
Size | 17 in x 17 in |
Details
Item | Cover,Slip,Sqr Dining Seat Cushion,Beige |
Color | Antique Beige |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Sqr Dining Seat Cushion,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANMATS Georgia Tech 3D Color Metal Emblem (25004)
- UFP RETAIL 6x6 COP Vic Cedar Cap (72219)
- JACKS IMPORTS Cross Ties with Bolt Snap ORANGE (20177-OR)
- OREGON Arm Return Spring for Oregon Saw Chain Bench Grinder (511AX, 520-120) (522651)
- CLASSIC ACCESSORIES Heavy Duty Barbecue Grill Cover, Veranda, (56-306-011501-EC)
- CLASSIC ACCESSORIES Cover, Rnd Air Conditioner, Beige (73122)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Chaise Cushion Cover, 80 x 26 x 3 Inch, Dark Taupe (60-574-011001-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Ping Pong Table Cover, 60 x 28 x 63 in. (56-488-015101-EC)
- CLASSIC ACCESSORIES Veranda Patio Rectangle/Oval Table Cover (56-311-061501-EC)
- CLASSIC ACCESSORIES Cover, Set, A-Frame Swing (55-965-011501-00)
- DUCK COVERS Essential Latte Patio Loveseat Cover, 70", 38"x70" (ELV704135)
- Classic Accessories Patio Furniture