Shop All Furniture Covers
Classic Accessories
Montlake Round Dining Seat Cushion Slipcover, Heather Indigo, 15"x15"
Mfr # 60-120-015501-RT
Zoro # G7290442
original price:
$27.19
5% off
new price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15 in
- Length 15 in
- Color Heather Indigo
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 15 in x 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-120-015501-RT
- Zoro # G7290442
- UPC # 052963030969
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 15 in |
Length | 15 in |
Cover Dimensions | 15 in x 15 in |
Height | 2 in |
Size | 15 in x 15 in |
Details
Item | Cover,Slip,Rnd Dining Seat Cushion,Blue |
Color | Heather Indigo |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Rnd Dining Seat Cushion,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hose Pulse Pump (32 326 08-S)
- BEST FRIENDS Deluxe Grazing Muzzle COB (1740-C)
- ZORO SELECT Deer Fence, 7 ft. H, 350 ft. L, Black, Polypropylene (DDF7350)
- BIRCHMEIER Birchmeier Sprayer Parts -- Curved Brass Wand (113-707-01)
- CLASSIC ACCESSORIES Ravenna XL Round Table/Chair Set Cover, Grey, 110"x110" (55-778-055101-EC)
- CLASSIC ACCESSORIES Heavy Duty Barbecue Grill Cover, 30"X43" (55-903-040401-EC)
- CLASSIC ACCESSORIES Veranda X-Large Conversation Set Cover, 142"x72" (55-884-051501-00)
- CLASSIC ACCESSORIES Ravenna Small Tall Round Table/Chair Set Cover, Grey, 62"x62" (55-187-015101-EC)
- CLASSIC ACCESSORIES Terrazzo Round Ottoman Cover, Medium, Sand, 32"x32" (55-911-032001-EC)
- CLASSIC ACCESSORIES Montlake Dining Seat Cushion Slipcover, Heather Indigo, 20"x20" (60-136-015501-RT)
- MODERN LEISURE Monterey Patio Bar Table & Chair Set Cover, 66 in. L x 64 in. W x 34 in. H, Beige (2915)
- Classic Accessories Patio Furniture