Shop All Furniture Covers
Classic Accessories
Montlake Round Dining Seat Cushion Slipcover, Heather Henna, 15"x15"
Mfr # 60-092-016601-RT
Zoro # G7290917
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15 in
- Length 15 in
- Color Heather Henna
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 15 in x 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-092-016601-RT
- Zoro # G7290917
- UPC # 052963030686
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 15 in |
Length | 15 in |
Cover Dimensions | 15 in x 15 in |
Height | 2 in |
Size | 15 in x 15 in |
Details
Item | Cover,Slip,Rnd Dining Seat Cushion,Red |
Color | Heather Henna |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Rnd Dining Seat Cushion,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Hot Water LP Pressure Washer, 8 HP, 3000 (HG-3004-1230)
- HASTINGS HOME Double Hammock and Stand, Red/Blue (399339UGK)
- ZORO SELECT Spray Nozzle, Size 20,5000 psi, PK5 (NZMEG5P15-200)
- C&S PRODUCTS 8PK No Melt Suet Cake (CSV908505N)
- CLASSIC ACCESSORIES Veranda Medium Cover Set For Round Table/Chair, Antique Beige, 72"x72" (55-461-031501-00)
- CLASSIC ACCESSORIES Patio Cushion/Cover Storage Bag, Grey (55-180-015101-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Chair Seat Cushion Cover, 18 x 18 x 2 Inch, Empire Blue (60-563-010501-EC)
- CLASSIC ACCESSORIES Ravenna Deep Seated Lounge Chair Cover, 42"x38", 2PK (55-422-015101-2PK)
- CLASSIC ACCESSORIES Weekend 80" Patio Chaise Slipcover, Straw (WSSWCE8026)
- CLASSIC ACCESSORIES Veranda Cover, Chair, High Back Patio, Antique Beige, 35"x28" (78932)
- DUCK COVERS Essential Heavy Duty Barbecue Barbecue Grill Cover, 38.5"x28" (EBBWP382825)
- Classic Accessories Patio Furniture