Shop All Furniture Covers
Classic Accessories
Montlake Round Dining Seat Cushion Slipcover, Heather Grey, 15"x15"
Mfr # 60-064-011001-RT
Zoro # G7290339
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15 in
- Length 15 in
- Color Heather Grey
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 15 in x 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-064-011001-RT
- Zoro # G7290339
- UPC # 052963030402
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 15 in |
Length | 15 in |
Cover Dimensions | 15 in x 15 in |
Height | 2 in |
Size | 15 in x 15 in |
Details
Item | Cover,Slip,Rnd Dining Seat Cushion,Grey |
Color | Heather Grey |
Material | 93% Woven Polyester, 7% Cotton Cord |
Series | Montlake |
Description
Cover,Slip,Rnd Dining Seat Cushion,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADRAX Bike Rack, Galv, (2)Bikes, 32-3/8in.H, 3in.W (QS-ORN-2-SF-G)
- SQUEEEEEK NO MORE Screw F/Squeek Nomor 50 (3251)
- ARROW STORAGE PRODUCTS 6x4 Classic Steel Storage Shed, Sage Green (CLP64SG)
- EASYFLEX 20 ft. L Plastic Black Landscape Edging Kit (3000-20-6)
- CLASSIC ACCESSORIES White Chair Cover, Mainland, 25.5"x32.5"x3 (56-060-014601-EC)
- CLASSIC ACCESSORIES Classic Accessories 8009861 Brown Polyester Coffee Table Cover; 18 x 25 x 48 in. (8009861)
- CLASSIC ACCESSORIES Cover Bonanza 44 Inch Round Fire Pit Cover (56-399-010401-RT)
- CLASSIC ACCESSORIES Cover Bonanza 34 x 34 x 30 Inch AC Cover (56-401-010401-RT)
- CLASSIC ACCESSORIES Cover, Set, Right Facing L-Shape, Sctnal (55-880-011501-00)
- CLASSIC ACCESSORIES Terrazzo Chaise Lounge Cover, Large, Sand, 88"x36.5" (55-990-042001-EC)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 100"W x 100"D x 32"H (UTS10010032)
- Classic Accessories Furniture Covers