Shop All Furniture Covers
Classic Accessories
Montlake Round Dining Seat Cushion Slipcover, Antique Beige, 18"x18"
Mfr # 60-010-010301-RT
Zoro # G7291090
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Length 18 in
- Color Antique Beige
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 18 in x 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-010-010301-RT
- Zoro # G7291090
- UPC # 052963029864
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 18 in |
Length | 18 in |
Cover Dimensions | 18 in x 18 in |
Height | 2 in |
Size | 18 in x 18 in |
Details
Item | Cover,Slip,Rnd Dining Seat Cushion |
Color | Antique Beige |
Material | 93% Woven Polyester, 7% Cotton Cord |
Series | Montlake |
Description
Cover,Slip,Rnd Dining Seat Cushion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Ratchet Pruner, 3/4" (RP 3230)
- SAFEGUARD PRODUCTS Single-Door Traps (50063)
- MIDWEST Dog Cage Floor Grid Black 35" x 24" x 1" (FG36B)
- ZORO SELECT Spray Nozzle, Male, Size 6.5, PK5 (1MDG3)
- CLASSIC ACCESSORIES Stack Chair Cover Trzzo (58972)
- CLASSIC ACCESSORIES Terrazzo Round Ottoman Cover, Medium, Sand, 32"x32" (55-911-032001-EC)
- CLASSIC ACCESSORIES Veranda Standard Dining Patio Chair Cover, 31"x28", 2PK (78912-2PK)
- CLASSIC ACCESSORIES White Chair Cover Two Pack, Mainland, 38"x (56-070-044601-2PK)
- CLASSIC ACCESSORIES Veranda Large Rocking Chair Cover, 32"x40" (55-624-011501-00)
- CLASSIC ACCESSORIES Madrona Waterproof 66 Inch Square Patio Bar Table & Chair Cover (56-324-016601-RT)
- CLASSIC ACCESSORIES Veranda Medium Cover Set For Round Table/Chair, Antique Beige, 72"x72" (55-461-031501-00)
- Classic Accessories Patio Furniture