Shop All Furniture Covers
Classic Accessories
Montlake Round Dining Seat Cushion Slipcover, Antique Beige, 15"x15"
Mfr # 60-008-010301-RT
Zoro # G7291072
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15 in
- Length 15 in
- Color Antique Beige
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 15 in x 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-008-010301-RT
- Zoro # G7291072
- UPC # 052963029840
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 15 in |
Length | 15 in |
Cover Dimensions | 15 in x 15 in |
Height | 2 in |
Size | 15 in x 15 in |
Details
Item | Cover,Slip,Rnd Dining Seat Cushion,Beige |
Color | Antique Beige |
Material | 93% Woven Polyester, 7% Cotton Cord |
Series | Montlake |
Description
Cover,Slip,Rnd Dining Seat Cushion,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN INTERNATIONAL Hardware Cloth, 1/4" x 36" x 10 ft. (HC43610)
- HENGS Heng's 16-5850 Trimmable Butyl Tape - 3/16" x 1" x 20', Pack of 4 (16-5850)
- SUBZERO Snow Shovel, 30 in to 37 in Plastic D-Grip Handle, Plastic Blade Material, 8 1/2 in Blade Width (17211)
- IMAGE Lilly Miller Weed Killer RTS Hose-End Concentrate 32 oz (100530415)
- CLASSIC ACCESSORIES Veranda Bar Chair/Stool Cover, 30"x28", 4PK (55-642-011501-4PK)
- CLASSIC ACCESSORIES Veranda Outdoor TV Cover, 46" (55-792-181501-00)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Deck Box Cover, 55 x 27 x 24 in. (56-481-015101-EC)
- CLASSIC ACCESSORIES OverDrive RV Windshield Cover, White, 80"x33" (80-418-222801-RT)
- CLASSIC ACCESSORIES Veranda Cover, Round Stand Up Patio Heater, 36"x36" (73112)
- CLASSIC ACCESSORIES Cover, Chair, Adirondack, Beige (71932)
- CLASSIC ACCESSORIES Ravenna Small Tall Round Table/Chair Set Cover, Grey, 62"x62" (55-187-015101-EC)
- Classic Accessories Patio Furniture