Shop All Furniture Covers
Classic Accessories
Montlake Rectangle Lounge Seat Cushion Slipcover, Heather Henna, 27"x25"
Mfr # 60-106-016601-RT
Zoro # G7291361
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 25 in
- Length 27 in
- Color Heather Henna
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 27 in x 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 60-106-016601-RT
- Zoro # G7291361
- UPC # 052963030822
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 25 in |
Length | 27 in |
Cover Dimensions | 27 in x 25 in |
Height | 5 in |
Size | 27 in x 25 in |
Details
Item | Cover,Slip,Rec Lounge,Seat Cushion,Red |
Color | Heather Henna |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Rec Lounge,Seat Cushion,Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET S18133 Sparex Deep Groove Ball Bearing 63032RS Fits Long Tractor 2260, 2310 (S.18133-SPX_5)
- CORONA TOOLS Hedge Shears, Straight, Steel, 10" Blade L (HS15150)
- LIPPERT Manual Steel 24" 1-Step RV Entry (432678)
- SURTEK Garden Tool Set With Polyester Bag, 8PK (JJ8)
- CLASSIC ACCESSORIES Ravenna Cover, Deep Seatd Corner, Sctnal, Grey, 42"x42" (55-426-055101-EC)
- CLASSIC ACCESSORIES Veranda Cover, Hanging Chair and Stand, 45"x37" (55-905-011501-00)
- CLASSIC ACCESSORIES Cover, Med, Chaise Lounge (78952)
- CLASSIC ACCESSORIES Stack Chair Cover Trzzo (58972)
- CLASSIC ACCESSORIES Veranda Cover, Med, Sofa/Loveseat, 35"x78" (72922)
- CLASSIC ACCESSORIES Tan Globe Fire Pit Cover, Veranda, 30"x36" (55-986-031501-00)
- CLASSIC ACCESSORIES Veranda Cover, Set, Bistro, Table/Chair, 56"x56" (71962)
- Classic Accessories Furniture Covers