Shop All Furniture Covers
Classic Accessories
Montlake Rectangle Lounge Seat Cushion Slipcover, Heather Fern, 27"x25"
Mfr # 60-050-011101-RT
Zoro # G7291337
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 25 in
- Length 27 in
- Color Heather Fern
- Material 93% Woven Polyester, 7% Cotton Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 60-050-011101-RT
- Zoro # G7291337
- UPC # 052963030266
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 25 in |
Length | 27 in |
Cover Dimensions | 27 in x 25 in |
Height | 5 in |
Size | 27 in x 25 in |
Details
Item | Cover,Slip,Rec Lounge,Seat Cushion,Green |
Shape | Rectangular |
Color | Heather Fern |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Rec Lounge,Seat Cushion,Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMACELL Refill Fuel Catridge 4Pk (C4)
- LOGO BRANDS Atlanta Falcons Sweatshirt Blanket (602-74)
- TECUMSEH Carburetor (640145)
- BRIGGS & STRATTON Ratchet Pawl (281505S)
- CLASSIC ACCESSORIES Ravenna Deep Seated Lounge Chair Cover, 42"x38", 2PK (55-422-015101-2PK)
- CLASSIC ACCESSORIES Montlake Square Dining Seat Cushion Slipcover, Antique Beige, 21"x21" (60-015-010301-RT)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Chair Seat Cushion Cover, 18 x 18 x 2 Inch, Empire Blue (60-563-010501-EC)
- CLASSIC ACCESSORIES Veranda Medium/Large Square Table/Chair Set Cover, 88"x88" (55-701-011501-00)
- CLASSIC ACCESSORIES White Chair Cover Two Pack, Mainland, 38"x (56-070-044601-2PK)
- CLASSIC ACCESSORIES OverDrive RV Windshield Cover, White, 80"x33" (80-418-222801-RT)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Lounge Chair/Loveseat Cushion Cover, 25 x 27 x 5 Inch, Dark Taupe (60-568-011001-EC)
- Classic Accessories Furniture Covers