Shop All Furniture Covers
Classic Accessories
Montlake Rectangle Lounge Seat Cushion Slipcover Cushion, 25"x23"
Mfr # 60-314-011101-RT
Zoro # G7291063
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23 in
- Length 25 in
- Color Heather Fern
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 25 in x 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-314-011101-RT
- Zoro # G7291063
- UPC # 052963038804
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 23 in |
Length | 25 in |
Cover Dimensions | 25 in x 23 in |
Height | 5 in |
Size | 25 in x 23 in |
Details
Item | Cover,Slip,Rec Lounge Seat Cshion,Green |
Color | Heather Fern |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Rec Lounge Seat Cshion,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINATOR XL POLYMERIC SAND Charcoal Gray (DPSXL40CG)
- ILC Replacement For Bw Aec603658 Battery (AEC603658)
- WOKIN Garden Hose 1/2 In 25 Ft (574825)
- ZORO SELECT Bike Rack, Black, 49-5/8 in. L, 4-Bike (45MK35)
- CLASSIC ACCESSORIES Ravenna Cover, Chair, Adirondack, Grey, 36"x34" (55-165-015101-EC)
- CLASSIC ACCESSORIES Veranda Medium/Large Square Table/Chair Set Cover, 88"x88" (55-701-011501-00)
- CLASSIC ACCESSORIES Veranda Patio Rectangle/Oval Table Cover (56-311-061501-EC)
- CLASSIC ACCESSORIES Heavy Duty Barbecue Grill Cover, 30"X43" (55-903-040401-EC)
- CLASSIC ACCESSORIES Terrazzo Deep Seated Patio Loveseat Cover, Small, Sand, 60"x42" (55-899-022001-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Chair Seat Cushion Cover, 18 x 18 x 2 Inch, Empire Blue (60-563-010501-EC)
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 29"x61" (UBB612942)
- Classic Accessories Furniture Covers