Shop All Furniture Covers
Classic Accessories
Montlake Rectangle Lounge Seat Cushion Slipcover Cushion, 19"x21"
Mfr # 60-042-011101-RT
Zoro # G7291197
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21 in
- Length 19 in
- Color Heather Fern
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 19 in x 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-042-011101-RT
- Zoro # G7291197
- UPC # 052963030181
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 21 in |
Length | 19 in |
Cover Dimensions | 19 in x 21 in |
Height | 5 in |
Size | 19 in x 21 in |
Details
Item | Cover,Slip,Rec Lounge Seat Cshion,Green |
Color | Heather Fern |
Material | 93% Woven Polyester, 7% Cotton Cord |
Series | Montlake |
Description
Cover,Slip,Rec Lounge Seat Cshion,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTHER Circleline Tricycle, Large (552.50)
- TEEJET Plug Tip, PK12 (PK-CP3942)
- HOPKINS Extendable Snowbroom And Snow Brush (34 To 52 In. (14052)
- COBRA TOOLS Cobra Products 50500 Flat Sewer Rod & Holder - .5 x 50 In. (6314553)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey Folding Camper Cover, 10 ft - 12 ft L (80-468-153101-EX)
- CLASSIC ACCESSORIES Veranda Cover, Med, Sofa/Loveseat, 35"x78" (72922)
- CLASSIC ACCESSORIES StormPro Heavy Duty Barbecue Cover, 70"L X 30"D x 48"H (56-279-051001-EC)
- CLASSIC ACCESSORIES Ravenna Rack Log Cover, 8 ft, 98"x26" (55-172-045101-EC)
- CLASSIC ACCESSORIES 58" Grill Cover (56-397-030401-RT)
- CLASSIC ACCESSORIES Ravenna Cover, Chair, Adirondack, Grey, 36"x34" (55-165-015101-EC)
- DUCK COVERS Ultimate Stackable Patio Chair Cover - Mocha Cappuccino (DU131270)
- Classic Accessories Patio Furniture