Shop All Furniture Covers
Classic Accessories
Montlake Rectangle Lounge Seat Cushion Slipcover, Antique Beige, 27"x25"
Mfr # 60-022-010301-RT
Zoro # G7291903
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 25 in
- Length 27 in
- Color Antique Beige
- Material 93% Woven Polyester, 7% Cotton Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-022-010301-RT
- Zoro # G7291903
- UPC # 052963029987
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 25 in |
Length | 27 in |
Cover Dimensions | 27 in x 25 in |
Height | 5 in |
Size | 27 in x 25 in |
Details
Item | Cover,Slip,Rec Lounge,Seat Cushion,Beige |
Shape | Rectangular |
Color | Antique Beige |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Rec Lounge,Seat Cushion,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 96 Inch Black Powder Coated Rear Anti-Sail Tarp Tension Bow Kit (DTB96)
- PANACEA SWAG HOOK BLACK 2PK (86101)
- RAGAN & MASSEY Ragan & Massey 015010 32 oz Compare-N-Save 2-4-D Amine Broadleaf Weed Killer (15010)
- COLLOMIX Hand-Held Mixer, 110V, 1-13/32 HP (XO1R)
- CLASSIC ACCESSORIES Ravenna Medium Round Table/Chair Cover, 72"x72" (55-157-035101-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Chaise Cushion Cover, 80 x 26 x 3 Inch, Dark Taupe (60-574-011001-EC)
- CLASSIC ACCESSORIES Cover, Rec Coffee Table (55-121-011501-00)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey Folding Camper Cover, 10 ft - 12 ft L (80-468-153101-EX)
- CLASSIC ACCESSORIES Weekend 80" Patio Chaise Slipcover, Straw (WSSWCE8026)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Ping Pong Table Cover, 60 x 28 x 63 in. (56-488-015101-EC)
- MADISON INDUSTRIES Madison Industries LUZ-SOFA-LO-S Luzerne Sofa Slipcover; Green (LUZ-SOFA-LO-S)
- Classic Accessories Furniture Covers