Shop All Furniture Covers
Classic Accessories
Montlake Rectangle Lounge Seat Cushion Slipcover, Antique Beige, 25"x21"
Mfr # 60-016-010301-RT
Zoro # G7291851
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 21 in
- Length 25 in
- Color Antique Beige
- Material 93% Woven Polyester, 7% Cotton Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-016-010301-RT
- Zoro # G7291851
- UPC # 052963029925
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 21 in |
Length | 25 in |
Cover Dimensions | 25 in x 21 in |
Height | 5 in |
Size | 25 in x 21 in |
Details
Item | Cover,Slip,Rec Lounge,Seat Cushion,Beige |
Shape | Square |
Color | Antique Beige |
Material | 93% Woven Polyester, 7% Cotton Cord |
Series | Montlake |
Description
Cover,Slip,Rec Lounge,Seat Cushion,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Dash Rmc (783-04892B-0637)
- GRILL MARK Plastic Burger Press (40231ACE)
- HYDROFARM Green Premium Saucer 14", PK10 (HGS14P)
- KOHLER Decal Ret Starter (63 113 04-S)
- CLASSIC ACCESSORIES Round Outdoor Daybed Cover (55-872-031501-00)
- CLASSIC ACCESSORIES Montlake Contoured Dining Seat Cushion, Heather Grey, 20"x20" (62-006-HGREY-EC)
- CLASSIC ACCESSORIES Madrona Waterproof Patio Cover, 100"x80"x36", Dark Cocoa (56-319-026601-RT)
- CLASSIC ACCESSORIES Ravenna Stackable Chaise Lounge Cover, 2 Chair, 75"x27" (55-430-015101-EC)
- CLASSIC ACCESSORIES Outdoor TV Cover, 51" (55-793-191501-00)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey Folding Camper Cover, 10 ft - 12 ft L (80-468-153101-EX)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- Classic Accessories Furniture Covers