Shop All Furniture Covers
Classic Accessories
Montlake Rectangle Lounge Seat Cushion Slipcover, Antique Beige, 19"x21"
Mfr # 60-014-010301-RT
Zoro # G7291781
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 21 in
- Length 19 in
- Color Antique Beige
- Material 93% Woven Polyester, 7% Cotton Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-014-010301-RT
- Zoro # G7291781
- UPC # 052963029901
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 21 in |
Length | 19 in |
Cover Dimensions | 19 in x 21 in |
Height | 5 in |
Size | 19 in x 21 in |
Details
Item | Cover,Slip,Rec Lounge,Seat Cushion,Beige |
Shape | Rectangular |
Color | Antique Beige |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Rec Lounge,Seat Cushion,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT CANOPY Carnival Kit 10 FT x 10 FT Steel Frame - 1 Top, 3 Rails Skirts, and 1 Backwall, Red and White (040040001)
- MTD Blde Adapt Str Hle Short (OEM-753-0588)
- OREGON Mcro Chsl Chain, .325"Ptch, .058"Gg, 78Lnk (21BPX078G)
- GARANT Yukon FBG Snow Shovel (YPM18FKD)
- CLASSIC ACCESSORIES Veranda Cover, Round Stand Up Patio Heater, 36"x36" (73112)
- CLASSIC ACCESSORIES Veranda Medium Round Table Cover, 36"x36" (55-568-011501-00)
- CLASSIC ACCESSORIES Ravenna Medium Round Table/Chair Cover, 84"x84" (55-709-035101-EC)
- CLASSIC ACCESSORIES Veranda Bar Chair/Stool Cover, 30"x28", 4PK (55-642-011501-4PK)
- CLASSIC ACCESSORIES Ravenna Cover, Chair, Adirondack, Grey, 36"x34" (55-165-015101-EC)
- CLASSIC ACCESSORIES Veranda Cover, Large, Flat Top Griddle, 22"x63" (55-775-045101-00)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Deck Box Cover, 55 x 27 x 24 in. (56-481-015101-EC)
- Classic Accessories Furniture Covers