Shop All Furniture Covers
Classic Accessories
Montlake Rectangle Dining Seat Cushion Slipcover, Heather Henna, 19"x21"
Mfr # 60-097-016601-RT
Zoro # G7291319
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 21 in
- Length 19 in
- Color Heather Henna
- Material 93% Woven Polyester, 7% Cotton Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-097-016601-RT
- Zoro # G7291319
- UPC # 052963030730
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 21 in |
Length | 19 in |
Cover Dimensions | 19 in x 21 in |
Height | 3 in |
Size | 19 in x 21 in |
Details
Item | Cover,Slip,Rec Dining Seat Cushion,Red |
Shape | Square |
Color | Heather Henna |
Material | 93% Woven Polyester, 7% Cotton Cord |
Series | Montlake |
Description
Cover,Slip,Rec Dining Seat Cushion,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOW JOE Protective Cover, for 24" Snow Blower (SJCVR-24)
- PERKO Perko 1440DP3CHR Inland Series Reduced Glare White All-Round Navigation Pole Light - 30" (1440DP3CHR)
- JT EATON KILLS BED BUGS SPRAY 1G (204-O1G)
- WOW WATERSPORTS WOW Macho Towable; 1-3 Riders (16-1030)
- CLASSIC ACCESSORIES Veranda Cover, Small, Squareare Ottoman/Side Table, 22"x22" (70972)
- CLASSIC ACCESSORIES Cover, Chair, Hammock (55-991-041501-00)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Deck Box Cover, 55 x 27 x 24 in. (56-481-015101-EC)
- CLASSIC ACCESSORIES 64" Grill Cover (56-396-040401-RT)
- CLASSIC ACCESSORIES Large Outdoor Chiminea Cover, Beige (55-779-041501-00)
- CLASSIC ACCESSORIES Heavy Duty Barbecue Grill Cover, Veranda, (56-306-011501-EC)
- MODERN LEISURE Monterey Patio Sectional Lounge Set Cover, Left-Facing, 14 in. Lx83 in. Lx32 in. Wx31 in. H, Beige (2947)
- Classic Accessories Furniture Covers