Shop All Furniture Covers
Classic Accessories
Montlake Rectangle Dining Seat Cushion Slipcover, Heather Fern, 19"x21"
Mfr # 60-041-011101-RT
Zoro # G7291142
original price:
$34.85
9% off
new price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 21 in
- Length 19 in
- Color Heather Fern
- Material 93% Woven Polyester, 7% Cotton Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-041-011101-RT
- Zoro # G7291142
- UPC # 052963030174
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 21 in |
Length | 19 in |
Cover Dimensions | 19 in x 21 in |
Height | 3 in |
Size | 19 in x 21 in |
Details
Item | Cover,Slip,Rec Dining Seat Cushion,Green |
Shape | Rectangular |
Color | Heather Fern |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Rec Dining Seat Cushion,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Throttle Control Cable (60-028)
- RAINDRIP COMPRESSION COUPLER 5/8"" (345G00UB)
- SSN Power Ram Sled Hack-Machine & Leg Press (816702)
- SCHULTZ Fertilizer All Purpose 1.5Lb (SPF70680)
- CLASSIC ACCESSORIES Madrona Waterproof 66 Inch Square Patio Bar Table & Chair Cover (56-324-016601-RT)
- CLASSIC ACCESSORIES Cover Bonanza 84 x 48 x 48 Inch ATV Cover (15-122-050401-RT)
- CLASSIC ACCESSORIES Veranda Medium Furniture Cover, 80"x60" (55-578-011501-00)
- CLASSIC ACCESSORIES Terrazzo Conversation Set Furniture Cover, Sand, 82"x62" (59972-EC)
- CLASSIC ACCESSORIES Veranda X-Large Conversation Set Cover, 142"x72" (55-884-051501-00)
- CLASSIC ACCESSORIES 58" Grill Cover (56-397-030401-RT)
- CLASSIC ACCESSORIES White Chair Cover, Mainland, 25.5"x32.5"x3 (56-060-014601-EC)
- Classic Accessories Furniture Covers