Shop All Furniture Covers
Classic Accessories
Montlake Rectangle Dining Seat Cushion Slipcover, Antique Beige, 25"x23"
Mfr # 60-313-010301-RT
Zoro # G7291669
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 23 in
- Length 25 in
- Color Antique Beige
- Material 93% Woven Polyester, 7% Cotton Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-313-010301-RT
- Zoro # G7291669
- UPC # 052963038798
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 23 in |
Length | 25 in |
Cover Dimensions | 25 in x 23 in |
Height | 5 in |
Size | 25 in x 23 in |
Details
Item | Cover,Slip,Rec Dining Seat Cushion,Beige |
Shape | Rectangular |
Color | Antique Beige |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Rec Dining Seat Cushion,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMSBUILT FISHING Adamsbuilt TW4FRCP-GRN Tailwater Fly Rod Case With Pouch - 4 Piece (TW4FRCP-GRN)
- CHAPIN 1 gal. Clean N Seal Deck Sprayer, Polyethylene Tank, Fan Spray Pattern, 34" Hose Length (25012)
- LANDSCAPERS SELECT Handle Rpr F/Wheelbarrow 60In (HDL-H-E)
- MTD Bolt-Shear (Kit-1 (1735625)
- CLASSIC ACCESSORIES Cover, Box, Deck, 48" (55-705-011501-00)
- CLASSIC ACCESSORIES Ravenna Small Square Patio Ottoman/Table Cover, 21"x21" (55-168-025101-EC)
- CLASSIC ACCESSORIES Brown Smoker Cover, Elkridge, 21"x16"x39" (56-272-046601-EC)
- CLASSIC ACCESSORIES Veranda Cover, Large, Squareare Patio Table, 60"x60" (55-567-011501-00)
- CLASSIC ACCESSORIES Montlake Dining Seat Cushion Slipcover, Heather Indigo, 20"x20" (60-136-015501-RT)
- CLASSIC ACCESSORIES Veranda Cover, Med, Sofa/Loveseat, 35"x78" (72922)
- MODERN LEISURE Garrison Patio Ottoman/Coffee Table/Fire Pit Cover, Waterproof, 48in. Lx25in. Wx18in. H, Sandstone (3077)
- Classic Accessories Patio Furniture