Shop All Furniture Covers
Classic Accessories
Montlake Rectangle Dining Seat Cushion Slipcover, Antique Beige, 19"x21"
Mfr # 60-013-010301-RT
Zoro # G7291790
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21 in
- Length 19 in
- Color Antique Beige
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 19 in x 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 60-013-010301-RT
- Zoro # G7291790
- UPC # 052963029895
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 21 in |
Length | 19 in |
Cover Dimensions | 19 in x 21 in |
Height | 3 in |
Size | 19 in x 21 in |
Details
Item | Cover,Slip,Rec Dining Seat Cushion,Beige |
Color | Antique Beige |
Material | 93% Woven Polyester, 7% Cotton Cord |
Series | Montlake |
Description
Cover,Slip,Rec Dining Seat Cushion,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACHLA DESIGNS Achla FT-47 Downspout Trellis - Black (FT-47)
- CUB CADET Blade, 2-In-1, 23.25 in. (94204290)
- SIMPSON 4500 PSI Turbo Nozzle (80144)
- AQUA MAX AquaMax Holding Tank Treatment 6 pk, 6PK (96634)
- CLASSIC ACCESSORIES Veranda High Back Dining Chair Cover, 2PK (78932-2PK)
- CLASSIC ACCESSORIES Terrazzo Hb Chair Cover (58932)
- CLASSIC ACCESSORIES Ravenna Cover, Deep Seatd Corner, Sctnal, Grey, 42"x42" (55-426-055101-EC)
- CLASSIC ACCESSORIES Madrona RainProof Round Patio Table/Chair Set Cover, 70"x23" (55-721-036601-RT)
- CLASSIC ACCESSORIES Cover, Med, Chaise Lounge (78952)
- CLASSIC ACCESSORIES Madrona Waterproof 66 Inch Square Patio Bar Table & Chair Cover (56-324-016601-RT)
- CLASSIC ACCESSORIES Cover, Qt. Rolling Deck Cooler, 80 (55-871-041501-00)
- Classic Accessories Patio Furniture