Shop All Patio Cushions & Pillows
Classic Accessories
Montlake Quilted Patio Cushion, Spice, 25"x22"x4"
Mfr # 62-028-QSPICE-EC
Zoro # G9789369
product price: $66.35
/ea
$66.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 25 in W x 22 in H x 4 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-028-QSPICE-EC
- Zoro # G9789369
- UPC # 052963051896
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 25 in W x 22 in H x 4 in T |
Details
Item | Quilted Patio Cushion,Montlake,25"x22"x4 |
Color | Spice |
Description
Quilted Patio Cushion,Montlake,25"x22"x4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOGTRA No Bark Collar Small / Medium Black (YS300)
- MOULTRIE FEEDER DEER POLYM LARGE 325LB (MFG-15012)
- A.R. NORTH AMERICA Kit RMV25G30D-EZ, w/Manual (RMV25G30D-EZ-PKG)
- STENS Fuel Filter 610-006 For Tillotson Ow-497 (610-006)
- CLASSIC ACCESSORIES Weekend 48" x 18" x 3" Outdoor Bench Cushion, Cedarwood (CCWBN48183)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Chair Cushion, Heather Fern (62-055-HFERN-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Lounge Chair/Loveseat Cushion, 25 x 27 x 5 Inch, Spice (62-192-011703-EC)
- CLASSIC ACCESSORIES Lounge Seat Cushion, Antique Beige, 21" x 25" x 5" (62-018-BEIGE-EC)
- CLASSIC ACCESSORIES Water-Resistant 48x18x3" Patio Bench/Settee Cushion Cover, Mushroom (60-396-016401-RT)
- CLASSIC ACCESSORIES Montlake FadeSafe Chaise Lounge Cushion Slipcover, Heather Fern (60-440-011101-RT)
- CLASSIC ACCESSORIES Montlake Cushion Set, Heather Henna, 23"x23"x5" (62-019-HHENNA-SET)
- Classic Accessories Patio Furniture