Shop All Patio Cushions & Pillows
Classic Accessories
Montlake Quilted Patio Cushion, Navy, 72"x21"x3"
Mfr # 62-001-NAVY-EC
Zoro # G9789177
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 72 in L x 21 in W x 3 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-001-NAVY-EC
- Zoro # G9789177
- UPC # 052963051858
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 72 in L x 21 in W x 3 in H |
Details
Item | Quilted Patio Cushion,Montlake,72"x21"x3 |
Color | Navy |
Description
Quilted Patio Cushion,Montlake,72"x21"x3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 12 ft x 12 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-12X12)
- SPYKER SPREADERS ERGO-PRO Side Deflector 50lb, Fits SPY50L-1P (SPYSD-50)
- POLAR-TECH Ice-Brix Poly Pouch, Reusable, Leak-proof, 6 oz. PK48 (IB 6)
- PERKY-PET Oriole Jelly Feeder (253)
- CLASSIC ACCESSORIES Lounge Seat Cushion, Grey, 21" x 19" x 5" (62-017-LCHARC-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Indigo, 23" x 20" x 4" (62-025-INDIGO-EC)
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, Espresso, 42 (60-361-016601-RT)
- CLASSIC ACCESSORIES Montlake Water-Resistant 50" Papasan Cushion, Heather Henna (60-539-046601-EC)
- CLASSIC ACCESSORIES FadeSafe 80x26x3" Rectangle Patio Quilted Chaise Lounge Cushion, Spice (62-029-QSPICE-EC)
- CLASSIC ACCESSORIES Weekend 21" x 19" x 3" Dining Seat Cushion, Moon Rock (CMRCH21193)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-047-HHENNA-EC)
- Classic Accessories Patio Cushions & Pillows