Shop All Patio Cushions & Pillows
Classic Accessories
Montlake Quilted Patio Cushion, Navy, 48"x18"x3"
Mfr # 62-015-NAVY-EC
Zoro # G9789037
product price: $91.05
/ea
Free Shipping & Returns
$91.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 in W x 18 in D x 3 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-015-NAVY-EC
- Zoro # G9789037
- UPC # 052963051834
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 48 in W x 18 in D x 3 in T |
Details
Item | Quilted Patio Cushion,Montlake,48"x18"x3 |
Color | Navy |
Description
Quilted Patio Cushion,Montlake,48"x18"x3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER RIGHT Garden Hose 25 Ft 600 Series - Olive (PSH3-025-MG)
- BRIGGS & STRATTON Bushing, Suspension (7029258YP)
- MTD Screwpack Asm (687-05080)
- MATABI Elbow With Nozzle (83808803)
- CLASSIC ACCESSORIES Square Lounge Cushion Foam, 5" Thick (61-020-010920-RT)
- CLASSIC ACCESSORIES Storigami 80" x 26" Chaise Lounge Cushion, Heather Indigo (60-532-015501-EC)
- CLASSIC ACCESSORIES Ravenna Back Cushion, Espresso, 25"x22"x4" (62-028-ESPRES-EC)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-474-016601-2PK)
- CLASSIC ACCESSORIES Contoured Cushion Foam, 20"W x 20"D x 2"T (61-006-010906-RT)
- CLASSIC ACCESSORIES Bench/Settee, Cushion, Grey, 59" x 18" x 3" (62-045-LCHARC-EC)
- CLASSIC ACCESSORIES Ravenna Back Cushion, Mushroom, 25"x22"x4" (62-028-MUSHRM-EC)
- Classic Accessories Patio Cushions & Pillows