Shop All Patio Cushions & Pillows
Classic Accessories
Montlake Quilted Patio Cushion, Grey, 42"x18"x3"
Mfr # 62-014-GREY-EC
Zoro # G9789326
product price: $87.65
/ea
Free Shipping & Returns
$87.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 42 in W x 18 in D x 3 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-014-GREY-EC
- Zoro # G9789326
- UPC # 052963051728
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 42 in W x 18 in D x 3 in T |
Details
Item | Quilted Patio Cushion,Montlake,42"x18"x3 |
Color | Grey |
Description
Quilted Patio Cushion,Montlake,42"x18"x3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Wheel Bearing (1752171YP)
- KENYON 14 ga Drain Spade Shovel, Steel Blade, 27 in L Natural Hardwood Handle (49337)
- NOTCH EQUIPMENT Notch Legacy Hand Saw and Scabbard 13in (40710)
- SSN 6 x 8 ft. Funnet Goal (1149982)
- CLASSIC ACCESSORIES Storigami 72" x 21" Chaise Lounge Cushion, Antique Beige (60-518-010301-EC)
- CLASSIC ACCESSORIES Rectangle Dining Seat Cushion, Blue, 21" (62-009-INDIGO-EC)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Empire Blue, 17"x15"x2" (62-030-EMBLUE-EC)
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, 23" (60-384-016401-RT)
- CLASSIC ACCESSORIES Round Dining Seat Cushion, Grey, 15" Dia (62-002-LCHARC-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Chair Cushion, Heather Indigo (62-055-INDIGO-EC)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Blue (62-001-INDIGO-EC)
- Classic Accessories Patio Furniture