Shop All Patio Cushions & Pillows
Classic Accessories
Montlake Quilted Patio Cushion, Chamomile, 54"x18"x3"
Mfr # 62-044-CREAM-EC
Zoro # G9789353
product price: $99.89
/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chamomile
- Size 54 in W x 18 in D x 3 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-044-CREAM-EC
- Zoro # G9789353
- UPC # 052963051643
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 54 in W x 18 in D x 3 in T |
Details
Item | Quilted Patio Cushion,Montlake,54"x18"x3 |
Color | Chamomile |
Description
Quilted Patio Cushion,Montlake,54"x18"x3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL SPORTS BCYCL INNR TUBE RUBR 20"" (7015357)
- MTD Cover-Axle Rh (731-09291A)
- EXTREME MAX Extreme Max 3006.6641 Universal Aluminum Dock and Patio Bench (3006.6641)
- TEEJET Wide Angle Flat Spray Tip, PK4 (PK-TF-VP4)
- CLASSIC ACCESSORIES Montlake Heather Grey Patio Cushion Slipcover, Heather Grey, 74"x23"x3" (60-441-011001-RT)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Spice, 25"x25"x5" (62-020-SPICE-EC)
- CLASSIC ACCESSORIES 19" x 19" x 5" Seat Cushions, Blue Lagoon Geo, 2PK (DCBLCH19195-2PK)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-024-HHENNA-EC)
- CLASSIC ACCESSORIES Weekend 54" x 18" x 3" Outdoor Bench Cushion, Straw (CSWBN54183)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair Cushion Set, 23 x 45 Inch, Heather Grey (62-105-011003-SET)
- DUCK COVERS Water-Resistant Accent Pillows, Lilac Festival, PK2 (PLFP1818)
- Classic Accessories Patio Cushions & Pillows