Shop All Patio Cushions & Pillows
Classic Accessories
Montlake Quilted Cushion Slipcover, Spice, 72"x21"x3"
Mfr # 60-467-012401-RT
Zoro # G9787567
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 72 in L x 21 in W x 3 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-467-012401-RT
- Zoro # G9787567
- UPC # 052963050868
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 72 in L x 21 in W x 3 in H |
Details
Item | Quilted Cushion Slipcover,Montlake,72"x2 |
Color | Spice |
Description
Quilted Cushion Slipcover,Montlake,72"x2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Muffler Kit, For Use With 11K738, 11K739 (24 786 04-S)
- FABRICATION ENTERPRISES Thera-Band„¢ Latex Exercise Band, Blue, 6 Yard Roll/Box (10-1003)
- A & I PRODUCTS Cogged Classical V-Belt (1/2" X 26") 11.2" x4" x0.5" (A-AX24)
- MTD Chute-Upper W/Expt (731-04354B)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Grey, 23" x 20" x 4" (62-025-HGREY-EC)
- CLASSIC ACCESSORIES Contoured Cushion Foam, 20"W x 20"D x 2"T (61-006-010906-RT)
- CLASSIC ACCESSORIES Montlake FadeSafe Chaise Lounge Cushion Slipcover, Heather Fern (60-440-011101-RT)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 19x19x3" Patio Seat Cushion Cover, Empire Blue (60-337-010501-RT)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 54 x 18 x 5", Khaki (62-200-015801-EC)
- CLASSIC ACCESSORIES Square Dining Seat Cushion, Antique Beige, 21" (62-010-BEIGE-EC)
- BETSY DRAKE Betsy Drake SN13211NBT 12 x 12 in. North Shore Long Island to Niantic Bay; CT Nautical Map - Tan Cord Small Corded Indoor & Outdoor Pillow (SN13211NBT)
- Classic Accessories Patio Furniture