Shop All Patio Cushions & Pillows
Classic Accessories
Montlake Quilted Cushion Slipcover, Spice, 54"x18"x3"
Mfr # 60-471-012401-RT
Zoro # G9787725
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 54 in W x 18 in D x 3 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 60-471-012401-RT
- Zoro # G9787725
- UPC # 052963050905
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 54 in W x 18 in D x 3 in H |
Details
Item | Quilted Cushion Slipcover,Montlake,54"x1 |
Color | Spice |
Description
Quilted Cushion Slipcover,Montlake,54"x1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Trimmer Line, 126 ft. L, 0.155" dia. (311155066)
- SCOTTY 327 Fender Ring - 2-Pack (327)
- WESTWARD Hose To Hose Connector, Double Male (4KG82)
- ZEP 13 oz. Aerosol Indoor/Outdoor Wasp and Hornet Killer, PK12 (028401)
- CLASSIC ACCESSORIES Square Cushion Foam, No Color, 21"W x 21"D x 3"T (61-010-010910-RT)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Antique Beige, 72 in L x 21 in W x 3 in T (62-001-BEIGE-EC)
- CLASSIC ACCESSORIES Seat Cushion Foam, 2" Thick Dining (61-030-010930-RT)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Espresso, 21"x21"x3" (62-010-ESPRES-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-028-HHENNA-EC)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 42 x 18 x 5", Santa Fe Stripe (62-206-013401-EC)
- CLASSIC ACCESSORIES Chaise Lounge Cushion Foam, 3" Thick (61-029-010929-RT)
- Classic Accessories Patio Cushions & Pillows