Shop All Patio Cushions & Pillows
Classic Accessories
Montlake Quilted Cushion Slipcover, Grey, 48"x18"x3"
Mfr # 60-448-011001-RT
Zoro # G9787463
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 in W x 18 in D x 3 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 60-448-011001-RT
- Zoro # G9787463
- UPC # 052963050677
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 48 in W x 18 in D x 3 in H |
Details
Item | Quilted Cushion Slipcover,Montlake,48"x1 |
Color | Grey |
Description
Quilted Cushion Slipcover,Montlake,48"x1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED STAR Deep Green Fiber-Clay Bird Bath (FM 2470G)
- XPOSE SAFETY 20 ft x 30 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-2030-X)
- BAYER Tempo 1% Dust (1.25lb) (4325140)
- GLOBAL HARVEST FOODS 5 lbs Songbird Selections Wild Bird & Poultry Bird Seed Fruits & Nuts (GL8066)
- CLASSIC ACCESSORIES Round Dining Seat Cushion, Blue, 18" Dia (62-003-INDIGO-EC)
- CLASSIC ACCESSORIES Lounge Seat Cushion, Antique Beige, 21" x 25" x 5" (62-018-BEIGE-EC)
- CLASSIC ACCESSORIES Rectangle Dining Seat Cushion, Green, 21" (62-009-HFERN-EC)
- CLASSIC ACCESSORIES 19" x 19" x 5" Seat Cushions, Tang Thang, 2PK (DCTSCH19195-2PK)
- CLASSIC ACCESSORIES Weekend 19" x 19" x 3" Dining Seat Cushion, Cedarwood (CCWCH19193)
- CLASSIC ACCESSORIES 19" x 19" x 5" Seat Cushions, Blue Lagoon Geo, 2PK (DCBLCH19195-2PK)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-025-HHENNA-EC)
- Classic Accessories Outdoor Chairs