Shop All Patio Cushions & Pillows
Classic Accessories
Montlake Quilted Cushion Slipcover, Chamomile, 72"x21"x3"
Mfr # 60-456-016201-RT
Zoro # G9787244
$70.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 72 in L x 21 in W x 3 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 60-456-016201-RT
- Zoro # G9787244
- UPC # 052963050752
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 72 in L x 21 in W x 3 in H |
Details
Item | Quilted Cushion Slipcover,Montlake,72"x2 |
Color | Chamomile |
Description
Quilted Cushion Slipcover,Montlake,72"x2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD GUARDIAN 14 GA. Aluminum wire - 120FT (AF14120)
- WOODLAND TOOLS GT LD GDN Bulb Planter (30-9020-100)
- MODERN LEISURE Monterey Patio Sectional Lounge Set Cover, Left-Facing, 14 in. Lx83 in. Lx32 in. Wx31 in. H, Beige (2947)
- AIRHEAD Airhead AHSC-035 Sun Comfort Saddle - Raspberry Swirl (AHSC-035)
- CLASSIC ACCESSORIES Rectangle Lounge Seat Cushion, Grey (62-053-HGREY-EC)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Heather Henna, 80" x 26" x 3" (62-029-HHENNA-EC)
- CLASSIC ACCESSORIES Montlake Cushion Set, Heather Henna, 23"x23"x5" (62-019-HHENNA-SET)
- CLASSIC ACCESSORIES Round Dining Seat Cushion, Heather Henna, 18" dia (62-003-HHENNA-EC)
- CLASSIC ACCESSORIES Montlake Quilted Cushion Slipcover, Chamomile, 21" (60-462-016201-RT)
- CLASSIC ACCESSORIES Square Cushion Foam, No Color, 21"W x 21"D x 3"T (61-010-010910-RT)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 19x19x3" Patio Seat Cushion, Empire Blue (62-008-EMBLUE-EC)
- Classic Accessories Patio Cushions & Pillows