Shop All Furniture Covers
Classic Accessories
Montlake Patio Chaise Slipcover, Heather Henna, 72"x21"
Mfr # 56-016-046601-RT
Zoro # G9791478
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21 in
- Length 72 in
- Color Heather Henna
- Material Lounge: Shell - 90% woven polyester, 10% knit polyester; Fill - polyester fiber
- Cover Dimensions 72 in L x 21 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 56-016-046601-RT
- Zoro # G9791478
- UPC # 052963039467
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 21 in |
Length | 72 in |
Cover Dimensions | 72 in L x 21 in W |
Size | 72 in L x 21 in W |
Height | 0.02 in |
Details
Item | Red Patio Chaise Slipcover,Montlake,72"x |
Color | Heather Henna |
Material | Lounge: Shell - 90% woven polyester, 10% knit polyester; Fill - polyester fiber |
Description
Red Patio Chaise Slipcover,Montlake,72 In.x
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Shaft Throttle (24 144 11-S)
- EATON BROTHERS Treekote Tree Wound Dressing (300128)
- SEYMOUR MIDWEST Atlas Digger, 4ft. Blue Handles (21110)
- BRIGGS & STRATTON Air Filter (841359)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Antique Beige, 25"x4" (60-005-010301-RT)
- CLASSIC ACCESSORIES Veranda Standard Dining Chair Cover, 31"x28", 4PK (78912-4PK)
- CLASSIC ACCESSORIES Veranda Deep Seated Patio Sofa/Loveseat (55-414-041501-2PK)
- CLASSIC ACCESSORIES Veranda Cover, Chair, Standard Patio, Antique Beige, 31"x28" (78912)
- CLASSIC ACCESSORIES Cover, Chair, Med, Lounge (55-643-011501-00)
- CLASSIC ACCESSORIES Ravenna Smoker Cover (CL57662)
- SHIELD-PLATINUM 52 in. Round Fire Table Cover (SH460448)
- Classic Accessories Furniture Covers